Beli grease bechem di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. COBRA GREASE Chassis Grease No.3 (Gemuk Pelumas Otomotif)
    Mulai

    Rp60.900

    COBRA GREASE Chassis Grease No.3 (Gemuk Pelumas Otomotif)
    Deskripsi:
    COBRA CHASSIS GREASE HIJAU adalah pelumas gemuk serba guna yang diformulasikan dengan calcium soap thickener dan base oil viskositas tinggi. COBRA CHASSIS GREASE HIJAU dengan formula khusus akan melekat kuat dan memberikan kemudahan rotasi di bagian-bagian seperti ball joints, chassis dan U-joints pada kendaraan dan alat pertanian.COBRA CHASSIS GREASE HIJAU dapat digunakan pada traktor, kendaraan pribadi maupun kendaraan umum serta alat berat seperti buldoser, ekskavator, backhoe, skid-steer loader, dan lainnya. Pelumas gemuk ini dapat digunakan untuk memberikan performa optimal pada bagian chassis points, shackles, bushings, clutch throw-out bearings dan bagian lainnya yang serupa.
  2. Mitsubishi Chemical Karl-Fischer Moisture Meter Coulometric Method (Alat Ukur Kelembaban)
    Mulai

    Rp309.999.900

    Mitsubishi Chemical Karl-Fischer Moisture Meter Coulometric Method (Alat Ukur Kelembaban)
    atribut:
    • Size (mm): Available 220x350x360
    • Accuracy: RSD value 0.3% or less at 1mg or more (n = 10)
    • Power Supply: AC100/120/220/240V 50/60Hz 60VA
    • Indicator (inch): Color liquid crystal touch panel 5.7
    • Agitation Method: Agitation with magnetic stirrer
    • External Input And Output: Electronic balance/available weighing value automatic input, Save USB memory/measurement results, Computer/USB ports
  3. Castrol Transmission Fluid Industrial Gear Oil Alpha SP Series (Pelumas Transmisi)
    Mulai

    Rp2.499.900

    Castrol Transmission Fluid Industrial Gear Oil Alpha SP Series (Pelumas Transmisi)
    Deskripsi:
    ALPHA SP SERIES High quality, mineral oil based extreme pressure gear oils. Recommended for the lubrication of industrial gear boxes using forced circulate or splash and oil batch lubrication.
    atribut:
    • Characteristics: Standart
    • Applicable to these sectors: Oil & Gas, Power Generation
    • SAE Grade: ISO3448
  4. Castrol Gear Oils
    Mulai

    Rp10.999.900

    Castrol Gear Oils
    Deskripsi:
    The Castrol Alpha SP gear oil range of high quality lubricants are based upon highly refined mineral oil, enhanced with an extreme pressure additive technology providing good thermal stability and high load carrying capacity. The extreme pressure additive system not only provides high load carrying capacity, but was designed to provide microscopic wear protection. Microscopic wear protection, also known as micropitting protection, is critical in preventing destructive wear at the micro level therefore extending gear life and meeting the evolving demands of smaller and higher output gear boxes.
  5. WD-40 Automotive Engine Cleaner Degreaser Specialist Machine (Pembersih Mesin)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp129.900

    WD-40 Automotive Engine Cleaner Degreaser Specialist Machine (Pembersih Mesin)
    Deskripsi:
    WD-40 Specialist Machine & Engine DegreaserPEMBERSIH OIL GEMUK NODA MEMBANDAL TANPA MENINGGALKAN RESIDUFungsi:Berbahan dasar air sehingga aman digunakan pada seluruh permukaan tanpa mengangkat coating atau lapisan akhir. Bekerja cepat menghilangkan gemuk, oli, lumpur dan noda yang melekat tanpa meninggalkan residu dan menghasilkan Power Foam yang berkerja dengan cepat serta mudah dibilas.- Membersihkan peralatan secara efisien dan membuat tahan lama.- Berbahan dasar air dan aman digunakan ditangan- Dapat digunakan pada berbagai permukaan termasuk logam, penutup knalpot, lantai, dinding, dll.Penggunaan Aplikasi:- Perkakas Tangan- Body & Velg Mobil / Motor / Sepeda- Permesinan Industri- Lantai, Dinding, Langit-langit- Cerobong Buang dan lain-lain
    atribut:
    • Volume (ml): 450
    • Appearance: Clear liquid
    • Smell: Mild petroleum/solvent odor
    • Initial Boiling Point (°C): 160
    • Flash Point (°C): 43
    • Specific Gravity: 0.775
    • Pressure (psi): 42
    • Solubility in Water: Negligible in water
  6. Nippon Grease Cartridge Grease Lithium EP 0 (Gemuk Litium)
    Rating:
    100% of 100
    (5)
    Mulai

    Rp359.900

    Nippon Grease Cartridge Grease Lithium EP 0 (Gemuk Litium)
    Deskripsi:
    Lithium grease dengan base oil kelas premium.
    atribut:
    • Size (gr/tube): 400gr/tube
  7. TOP One Grease Hi-Temperature NLGI-3 (Gemuk Pelumas Otomotif)
    46%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp39.900

    TOP One Grease Hi-Temperature NLGI-3 (Gemuk Pelumas Otomotif)
    Deskripsi:
    - High dropping point (more than 260oC)- Giving the grease application over a wide temperature range.- Formulated with synthetic base oils.- Provides excellent protection, durability and performance in extreme condition.- Kemasan 1 Lbs
  8. Nippon Grease Cartridge Grease Lithium EP 2 (Gemuk Litium)
    Mulai

    Rp359.900

    Nippon Grease Cartridge Grease Lithium EP 2 (Gemuk Litium)
    Deskripsi:
    Lithium grease dengan base oil kelas premium.
    atribut:
    • Size (gr/tube): 400gr/tube
  9. THK Grease
    Mulai

    Rp249.900

    THK Grease
    Deskripsi:
    AFA Grease is a high-grade, long-life grease developed with a urea-based consistency enhancerusing a high-grade synthetic oil as the base oil.
  10. ERGENE Lithium Grease EP (Gemuk Litium)
    28%
    Mulai

    Rp87.900

    ERGENE Lithium Grease EP (Gemuk Litium)
    Deskripsi:
    Detail EP2 Lithium Bearing Grease - Minyak Gemuk Bearing Tugas Berat. ERGENE EP2 Lithium Grease adalah Gemuk pelumas Lithium berwarna kuning kecoklatan yang sangat istimewa dan dirancang untuk digunakan pada bearing jenis ball atau roller. Mengandung suatu penghambat sehingga dapat memberikan ketahanan terhadap oksidasi dan perlindungan terhadap karat. Bekerja secara efektif dalam fungsinya sebagai penyekat (seal) guna menghindari masuknya debu atau kotoran sehingga bearing dapat bertahan lebih lama. Kinerja : -Bekerja handal pada suhu tinggi sehingga dapat memperpanjang usia pemakaian bearing. - Stabilitas oksidasi dan Mekanik yang baik tidak membentuk endapan akibat oksidasi pada suhu operasi tinggi. - Sangat stabil pada getaran dan tidak menyebabkan kebocoran. - Memiliki sifat ketahanan terhadap korosi yang baik. - Perlindungan efektif pada lingkungan yang tidak bersahabat.
    atribut:
    • Heat Resistance Paint Temperature (°C): 200-1000
  11. Nippon Grease Cartridge Grease NIGACE U2 (Gemuk Urea)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp459.900

    Nippon Grease Cartridge Grease NIGACE U2 (Gemuk Urea)
    Deskripsi:
    Urea grease, berwarna kuning, qualitas premium.
    atribut:
    • Size (gr/tube): 400gr/tube
  12. SKF Bearing Grease High Performance Temperature (Gemuk Bearing)
    Rating:
    96% of 100
    (5)
    Mulai

    Rp499.900

    SKF Bearing Grease High Performance Temperature (Gemuk Bearing)
    atribut:
    • Base Oil Type: Mineral
    • Thickener: Polyurea
    • Available for Single Point Lubrication: No
    • Penetration DIN ISO 2137, Prolonged (max.), 100000strokes, 10⁻¹mm: 365 max.
    • Shelf Life (year): 5
    • Base Oil Viscosity (DIN 51562) (mm²/s): '10.5 at 100°C
    • DIN 51825 Code: K2N-40
    • Dropping Point (ISO 2176) (min) (°C): 240
    • Low Temperature Torque, Start/Running (mNm): 1000/300 at -40°C
    • Lubricant Color: Blue
    • Maximum Water Resistance (DIN 51807/1, 3hrs): '1 at 90°C
    • NLGI Consistency Class: 2 to 3
    • Oil Separation per DIN 51817 (%): '3 max. at 40°C
    • Operating Temperature Range (°C): -40-150
    • Penetration DIN ISO 2137, Worked, 60strokes (10⁻¹mm): 245-275
    • Speed (max.) n x dm (x 1000): 300
  13. Burgari Lithium Grease Hi-Temperature No.3 (Gemuk Pelumas Otomotif)
    Mulai

    Rp30.900

    Burgari Lithium Grease Hi-Temperature No.3 (Gemuk Pelumas Otomotif)
    Deskripsi:
    BURGARI Lithium Grease EP adalah pelumas serba guna untuk beban berat, diproduksi dengan lithium 12 hydroxy stearate. Cocok digunakan untuk alat-alat berat, roda bearing, otomotif, alat-alat pertanian, dan industry. Ditambah EP aditif untuk memberikan lubrikasi yang baik dalam suhu tinggi.
    atribut:
    • Color: Blue Transparant
    • Texture: Fibrous
    • Soap Type: Lithium
    • Dropping Point: 198
    • Timken OK Load: 40.0
  14. Mobil Industrial Grease Standard
    Mulai

    Rp2.399.900

    Mobil Industrial Grease Standard
    Deskripsi:
    Mobilux EP 0, 1, 2, 3, 004 dan 023 adalah rangkaian produk performa tinggi terdiri atas empat pelumas industri umum dan dua grease semi-cair medan-khusus. Grease litium hidroksistearat ini diformulasikan untuk perlindungan ekstra terhadap keausan, pengaratan, dan limpasan air. Tersedia dalam kelas NLGI mulai dari 00 hingga 3, dengan viskositas minyak dasar ISO VG 150 dan 320. Grease Mobilux EP 0, 1, 2, dan 3 direkomendasikan untuk sebagian besar jenis aplikasi industri termasuk aplikasi medan berat di mana tekanan unit tinggi atau adanya beban kejut. Grease ini memberikan perlindungan sempurna terhadap karat dan korosi serta tahan limpasan air sehingga sangat sesuai untuk peralatan di kondisi yang hampir selalu lembap atau basah. Mobilux EP 0 dan 1 cocok untuk sistem terpusat. Mobilux EP 2 dan 3 adalah gemuk serba guna. Rentang suhu operasi yang direkomendasikan adalah dari -20ºC sampai 130ºC tetapi dapat digunakan pada suhu lebih tinggi jika frekuensi pelumasan meningkat. Mobilux EP 004 dan Mobilux EP 023 sangat cocok untuk pelumasan roda gigi dan bantalan tertutup dalam bak transmisi dengan seal kurang baik, juga dapat digunakan di banyak aplikasi industri lainnya di mana minyak roda gigi konvensional tidak bisa bertahan di bak transmisi, kotak rantai, dll. karena kebocoran akibat seal aus atau hilang. Rentang suhu kerja yang direkomendasikan adalah -20 sampai 120ºC untuk Mobilux EP 004 dan -20 sampai 120ºC untuk Mobilux EP 023.
  15. Nippon Grease Cartridge Grease Nilmold L (Gemuk)
    Mulai

    Rp469.900

    Nippon Grease Cartridge Grease Nilmold L (Gemuk)
    Deskripsi:
    Lithium grease, special untuk mesin injection plastic
  16. PTT Lubricants Extreme Pressure Grease (Gemuk Pelumas Otomotif)
    Mulai

    Rp269.900

    PTT Lubricants Extreme Pressure Grease (Gemuk Pelumas Otomotif)
    Deskripsi:
    High quality EP greases for industrial and automotive applications. EP GREASE contain mineral base oil, lithium soap, EP (Extreme Pressure) additive, rust and oxidation inhibitors which provide good lubrication and protection.
    atribut:
    • Standard: NLGI
  17. Hanna Instruments Karl Fischer Volumetric Titrator
    Mulai

    Rp139.999.900

    Hanna Instruments Karl Fischer Volumetric Titrator
    Deskripsi:
    The HI-903-02 Karl Fischer Volumetric Titrator for moisture analysis is an extension of HANNA's highly successful potentiometric titrator platform. The HI-903 combines an ultra-high precision titrant delivery system with optically regulated magnetic stirring, sophisticated endpoint determination, dynamic dosing and background drift correction algorithms.The result is an extremely adaptable titrator capable of titrating with superior accuracy and precision even for samples with low moisture content. The HI 903 dispenses the titrant, detects the endpoint and performs all necessary calculations automatically.The HI-903-02 comes equipped with a solvent handling system to reduce cell conditioning time and can be connected directly to your laboratory balance via serial interface.The HI-903's powerful software and intuitive menus are easily navigated on the large, colour LCD display making it simple to view results. Choose from included methods or develop a custom method for almost any application or sample type. Using a USB flash drive or connecting the titrator to the HI 900PC application, methods (standard and user) can be upgraded, stored or deleted. Clip-Lock Exchangeable Burette SystemWith Clip-Lock, it only takes a couple of seconds to exchange the reagent burettes to perform a different titration.The Clip-Lock exchangeable burette system prevents cross contamination while reducing loss of time and reagents. Burettes simply slide out for quick exchanges, and detaching the aspiration and dispensing tubes from the titrant bottles is easy.Interrupting an important cycle of analysis due to a malfunctioning burette is a thing of the past. With the HANNA Clip-Lock system you can simply substitute the burette and complete all your tests with the same titrant! Having several prepared burettes on hand will make the HANNA HI-903 one of the fastest and most versatile titration systems available. Precision titrant delivery system40,000 step, piston dosing pumpAccurate to 0.1%Delivers as little as 0.125 µL of titrantPrecision ground, 5 mL glass burette with PTFE plunger, PTFE burette tubing, and polyurethane tube jacketing (thermally insulating, light blocking)Glass anti-diffusion dispensing tipClip-Lock exchangeable burette system enables users to exchange reagent burettes in a matter of seconds Sealed solvent systemChange to fresh solvent in a matter of seconds without opening the titration vesselMinimises exposure to ambient humidity, reducing titrant consumption and saving timePTFE solvent tubing is resistant to harsh KF solvents and titrants Beaker topChemically-resistant reaction vessel cap and fittingsQuick-remove sample port plug with replaceable silicone rubber septum Anti-diffusion burette tipDelivers titrant in high turbulence zone, ensuring rapid reactionPrevents unwanted diffusion of titrant Built-in stirrerAutomatic, integrated magnetic stirrer adjustable from 200-2000 RPMOptical feedback for automatic speed controlOptional external stirrer available Rechargeable indicating desiccantPrevents the ingress of ambient humidity into the sealed solvent system while maintaining full titrator functionalityMinimises changes to titrant titreIndicates when adsorption capacity is depletedRegenerates at 150°C PTFE bottle capCaps fit any GL45-threaded bottleChemically resistant caps and fittingsRemovable desiccant cartridges Order Information:HI-903-02 (230V) are supplied with dual platinum pin electrode, dosing pump, 5 mL burette assembly with tubing, air pump assembly with tubing, beaker and bottle top assemblies and all fittings, desiccant cartridges (4) with indicating desiccant, stir bar, waste bottle, calibration key, USB cable, power cable, HI 900PC application, USB flash drive, quality certificate, ISO 8655 burette compliance report and instruction manual binder. Range   100 ppm to 100% Resolution   1 ppm (0.0001%) Result Units   %, ppm, mg/g, µg/g, mg, µg, mg/mL, µg/mL, mg/pc, µg/pc Sample Type   liquid or solid Determination Pre-Titration Conditioning automatic Background Drift Correction automatic or user selectable value Endpoint Criteria fixed mV persistence, relative drift stop or absolute drift stop Dosing dynamic with optional pre-dispensing rate Result Statistic mean, standard deviation Clip Lock Dosing Pump Resolution 1/40000 of the burette volume (0.125 µL per dose) Dosing Pump Accuracy ±0.1% of full burette volume Syringe 5 mL precision ground glass with PTFE plunger Valve motor driven 3-way, PTFE liquid contact material Tubing PTFE with light block and thermal jacketing Dispensing Tip glass, fixed position, anti-diffusing Titration Vessel conical with operation volume between 50-150 mL Solvent Handling System sealed system, integrated diaphragm air pump Electrode Type dual platinum pin, polarization electrode Connection BNC Polarization Current 1, 2, 5, 10, 15, 20, 30 or 40 µA Voltage Range 2 mV to 1000 mV Voltage Resolution 0.1 mV Accuracy (@25°C/77°F) ±0.1 mV External Stirrer Type magnetic, optically regulated, digital stirrer Speed 200-2000 rpm Resolution 100 rpm Peripheral Devices PC easily view, transfer, print or delete methods and reports via HI900PC application USB Flash Drive easily upgrade software or transfer methods and reports between devices using a USB drive Laboratory Analytical Balance RS232 to connect any laboratory balance Printer print directly from the HI 903 to a printer via parallel port Monitor instrument status and titrations can be viewed on a larger screen using any VGA compatible external monitor Keyboard alphanumeric text can be entered using an optional PS/2 keyboard Graphic Display   5.7" (320 x 240 pixel) color LCD Titration Methods   up to 100 (standard and user) methods Data Storage   up to 100 complete titration reports and drift rate reports can be stored GLP Conformity   Good Laboratory Practice and instrument data storage and printing Languages   English, Portuguese and Spanish Enclosure Material   ABS plastic and steel Keypad   polycarbonate Power Supply   “-01" model: 115VAC, 50/60 Hz;“-02" model: 230VAC, 50/60 Hz; Operating Environment   10 to 40°C, up to 95% RH Storage Environment   -20 to 70°C, up to 95% RH Dimensions   390 x 350 x 380 mm (15.3 x 13.8 x 14.9") Weight   approximately 10 kg (22 lbs.) Read More
Daftar Harga grease bechem Terbaru November 2026
COBRA GREASE Chassis Grease No.3 (Gemuk Pelumas Otomotif)Rp60.900
Mitsubishi Chemical Karl-Fischer Moisture Meter Coulometric Method (Alat Ukur Kelembaban)Rp309.999.900
Castrol Transmission Fluid Industrial Gear Oil Alpha SP Series (Pelumas Transmisi)Rp2.499.900
Castrol Gear OilsRp10.999.900
RIDGID Heel Jaw with PinRp269.900
WD-40 Automotive Engine Cleaner Degreaser Specialist Machine (Pembersih Mesin)Rp129.900
Nippon Grease Cartridge Grease Lithium EP 0 (Gemuk Litium)Rp359.900
TOP One Grease Hi-Temperature NLGI-3 (Gemuk Pelumas Otomotif)Rp39.900
Nippon Grease Cartridge Grease Lithium EP 2 (Gemuk Litium)Rp359.900
THK GreaseRp249.900

Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)

Halaman Terkait